This product requires certification to purchase.

Valve Trim Extension Kit Polished Chrome

Newport Brass

Valve Trim Extension Kit Polished Chrome

  • Fast #
  • Part #N2-260-26
  • Item #2177757
  • Manufacturer Part #2-260-26
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Valve Trim Extension Kit Polished Chrome

  • Fast #
  • Part #N2-260-26
  • Item #2177757
  • Manufacturer Part #2-260-26
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve trim extension kit
  • Extends valve an additional 1 3/8" from wall
  • Includes spline extension, lock washer and handle screw
  • Lifetime warranty on Oil Rubbed Bronze and Forever Brass finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Fits Brand:
Newport Brass
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724009269
WaterSense Labeled:
No