Brass Valve Trim in Oil Rubbed Bronze
Vander Brass Valve Trim in Oil Rubbed Bronze
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vander
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-1/2
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2
- IAPMO Listed:
- Yes
- Length:
- 7-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724576839
- Valve Trim Type:
- Pressure Balancing
- Width:
- 4-17/100