This product requires certification to purchase.

Two Handle Roman Tub Faucet in Satin Brass - PVD Trim Only

Newport Brass

Vander Two Handle Roman Tub Faucet in Satin Brass - PVD Trim Only

  • Fast #
  • Part #N3-2916-04
  • Item #7385457
  • Manufacturer Part #3-2916-04
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Vander Two Handle Roman Tub Faucet in Satin Brass - PVD Trim Only

  • Fast #
  • Part #N3-2916-04
  • Item #7385457
  • Manufacturer Part #3-2916-04
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Center Size:
4 in - 10 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Brass
Handle Type:
Lever
Height:
8 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
5-1/16 in
Trim Only:
Yes
Tub Spout Reach:
9-1/8 in
UPC:
709180100486