This product requires certification to purchase.

1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Copper

Newport Brass

Vespera 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Copper

  • Fast #
  • Part #N2500-5503-08A
  • Item #4429811
  • Manufacturer Part #2500-5503-08A
5 out of 5 Customer Rating
Brand image
Newport Brass

Vespera 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Copper

  • Fast #
  • Part #N2500-5503-08A
  • Item #4429811
  • Manufacturer Part #2500-5503-08A
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant Lever Handle
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • 15/16" (2.4 cm) spout downward offset from wall inlet center
  • 22-5/8" (57.5 cm) pivoting spout reach from inlet valve (c-c)
  • 3-9/16" (9.0 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Vespera
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Reach:
22-5/8 in
Spout Type:
Double-Pivot
UPC:
760724431893