2-1/2 in. 8 oz. Kitchen Soap Dispenser in Satin Bronze - PVD
Vespera 2-1/2 in. 8 oz. Kitchen Soap Dispenser in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Removable spout for above deck refilling
- Large 13 fluid ounce (384 ml) capacity bottle included
- 1-1/2” (3.8 cm) spout height at outlet
- 3-3/8” (8.6 cm) spout reach (c-c)
- Complements Vespera Series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Vespera
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2-7/16
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-1/2
- Spout Reach:
- 3-3/8
- Spring Loaded:
- No
- UPC:
- 760724453840