Deckmount Soap and Lotion Dispenser in Stainless Steel
Vespera Deckmount Soap and Lotion Dispenser in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Removable spout for above deck refilling
- Large 13 fluid ounce (384 ml) capacity bottle included
- 1-1/2” (3.8 cm) spout height at outlet
- 3-3/8” (8.6 cm) spout reach (c-c)
- Complements Vespera Series
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Vespera
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Height:
- 2-1/2
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-1/2
- Spout Reach:
- 3-3/8
- UPC:
- 760724426677