Reverse Osmosis Air Gap Assembly in Flat Black
Vespera Reverse Osmosis Air Gap Assembly in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Use with Newport item #2500-5623
Documents
Specifications
- Brand Model Compatibility:
- 2500-5623 Cold Water Dispenser Faucet
- Collection:
- Vespera
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/4 in x 3/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724460312