This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Copper

Newport Brass

Vespera Single Handle Pull Down Kitchen Faucet in Polished Copper

  • Fast #
  • Part #N2500-5103/08
  • Item #4430053
  • Manufacturer Part #2500-5103/08
4.6 out of 5 Customer Rating
Brand image
Newport Brass

Vespera Single Handle Pull Down Kitchen Faucet in Polished Copper

  • Fast #
  • Part #N2500-5103/08
  • Item #4430053
  • Manufacturer Part #2500-5103/08
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vespera
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-13/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
4
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
12-7/16
Spout Reach:
8-13/16
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
760724431688