1/2 in. NPT Brass Tub Spout in Polished Chrome
Victoria 1/2 in. NPT Brass Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Solid brass construction
- Available in more than 20 decorative finishes
- 9.42 in(23.9 cm) spout length
- 1/2 in NPT inlet fitting
- Complements Victoria product Series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Victoria
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-91/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 9-21/50
- UL Listed:
- No
- UPC:
- 709180189139
- WaterSense Labeled:
- No