This product requires certification to purchase.

1.8 gpm Wall Mount Pressure Balance Shower Trim with Single Lever Handle in Flat Black

Newport Brass

Victoria 1.8 gpm Wall Mount Pressure Balance Shower Trim with Single Lever Handle in Flat Black

  • Fast #
  • Part #N3-1774BP/56
  • Item #3731148
  • Manufacturer Part #3-1774BP/56
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Victoria 1.8 gpm Wall Mount Pressure Balance Shower Trim with Single Lever Handle in Flat Black

  • Fast #
  • Part #N3-1774BP/56
  • Item #3731148
  • Manufacturer Part #3-1774BP/56
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Victoria
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8
Trim Only:
Yes
UPC:
760724998747