This product requires certification to purchase.

30 in. Towel Bar in Oil Rubbed Bronze

Newport Brass

Victoria 30 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #N1600-1230-10
  • Item #8690496
  • Manufacturer Part #1600-1230-10
3.9 out of 5 Customer Rating
Brand image
Newport Brass

Victoria 30 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #N1600-1230-10
  • Item #8690496
  • Manufacturer Part #1600-1230-10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Complements Miro and Victoria product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-13/100
Collection:
Victoria
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
3-39/100
Diameter:
47/100
Hardware Included:
Yes
Height:
2-13/100
Installation Type:
Wall Mount
Length:
20-11/100
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-39/100
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Type:
N1600-1230/10
UPC:
709180155387