Brass Handle in Uncoated Polished Brass - Living
Victoria Brass Handle in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- ADA compliant cross handle assembly for control valve
- Diverter - order handle and diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
- Flow control - order handle and flow control valve part #1-606U or 1-607U
- Flow Control: order handle & Flow Control Valve Part #1-606U or 1-607U
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Victoria
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 3-41/100 in
- Diameter:
- 2-73/100 in
- Escutcheon Height:
- 2-73/100 in
- Escutcheon Width:
- 2-73/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 3-11/16 in
- Trim Only:
- Yes
- UPC:
- 760724049784
- Valve Trim Type:
- Transfer & Diverter, Volume Control