This product requires certification to purchase.

Double Robe Hook in Polished Nickel

Newport Brass

Victoria Double Robe Hook in Polished Nickel

  • Fast #
  • Part #N1600-1660-15
  • Item #8691178
  • Manufacturer Part #1600-1660-15
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Victoria Double Robe Hook in Polished Nickel

  • Fast #
  • Part #N1600-1660-15
  • Item #8691178
  • Manufacturer Part #1600-1660-15
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Complements Miro and Victoria product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-13/100 in
Depth
3-39/50 in
Height
4-43/50 in
Projection
3-12/25 in
Width
2-13/100 in
Characteristics & Features
Collection
Victoria
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel - Natural
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
2
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Type
N1600-1660/15
UPC
709180149379