This product requires certification to purchase.

Single Handle Valve Trim in Satin Nickel - PVD

Newport Brass

Victoria Single Handle Valve Trim in Satin Nickel - PVD

  • Fast #
  • Part #N3-322/15S
  • Item #3731610
  • Manufacturer Part #3-322/15S
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Victoria Single Handle Valve Trim in Satin Nickel - PVD

  • Fast #
  • Part #N3-322/15S
  • Item #3731610
  • Manufacturer Part #3-322/15S
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Diverter - order handle and diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow control - order handle and flow control valve part #1-606U or 1-607U
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Victoria
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-41/100 in
Diameter:
2-73/100 in
Escutcheon Height:
2-73/100 in
Escutcheon Width:
2-73/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
3-11/16 in
Trim Only:
Yes
UPC:
760724049920
Valve Trim Type:
Transfer & Diverter, Volume Control