Two Handle Roman Tub Faucet in Midnight Chrome Trim Only
Victoria Two Handle Roman Tub Faucet in Midnight Chrome Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Victoria
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 17 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-3/16
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-5/16
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/8
- UPC:
- 709180180969
- WaterSense Labeled:
- No