1 in. Brass and Metal Button in Venetian Bronze
Virginia 1 in. Brass and Metal Button in Venetian Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Optional button insert
- Available in more than 20 decorative finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- 1030, 1680, 1690, 1760, 1770, 890, 920, 930 Series
- CSA Certified:
- CSA B125.1
- Collection:
- Virginia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Button
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724301486
- WaterSense Labeled:
- No
- Width:
- 1