Wall Mount Shower Arm Flange with O-Ring in Satin Bronze - PVD
Wall Mount Shower Arm Flange with O-Ring in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Intended for use with Newport Brass 1/2" Shower Arms as specified (Optional Accessory)
- 2-1/4" flange diameter with O-ring retainer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 31/100
- Diameter:
- 2-1/4
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- Fits Model:
- 202, 2021, 202-1
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724388012
- WaterSense Labeled:
- No
- Width:
- 31/100