This product requires certification to purchase.

Widespread Bathroom Sink Faucet in French Gold - PVD

Newport Brass

Widespread Bathroom Sink Faucet in French Gold - PVD

  • Fast #
  • Part #N1400-24A
  • Item #4072146
  • Manufacturer Part #1400-24A
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Widespread Bathroom Sink Faucet in French Gold - PVD

  • Fast #
  • Part #N1400-24A
  • Item #4072146
  • Manufacturer Part #1400-24A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/8" (15.6 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
UPC:
760724329381
WaterSense Labeled:
Yes