Widespread Bathroom Sink Faucet in Polished Chrome
Griffey Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Griffey collection borrows elements of the past to create a design that is destined for greatness. Rough casted elements are thoughtfully incorporated to provide an exclusive focal point in this timeless industrial jewel.
- Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Griffey line
- Widespread mounting type - 3.00 hole faucet with 8" centers
- Deck mounted installation - 3.00 hole faucet mounts directly to sink or countertop
- 2.00 lever handles control the flow and temperature of water
- Faucet includes washerless valve
- Pop-up drain assembly included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Collection:
- Griffey
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5
- Spout Reach:
- 6-13/100
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- N3270/26
- UPC:
- 709180198346
- WaterSense Labeled:
- Yes