14 in. Polypropylene Spiral Bowl Brush
14 in. Polypropylene Spiral Bowl Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brush has a fully-bristled staple set head; eliminates rusting
- Long-lasting, durable 1 in. polypro bristles
- 14 in. long brush effectively reaches under the rim; plastic handle
- Grey tip helps brush look clean longer
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Bowl Brush
- Size:
- 15 in x 10 in x 6 in
- Width:
- 10