16 in. Cotton Mop in White
16 in. Cotton Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- General Purpose, Mopping
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16
- Material:
- Cotton
- Size:
- 16 in