20 in. Cotton Cut-End Mop
20 in. Cotton Cut-End Mop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% virgin USA cotton yarn performs better
- No trash, seeds, etc. that are common in imported mops
- Compact packaging creates less waste; unlike brick pack does not damage fibers
- Private label available on packaging and tags
Documents
Specifications
- Application:
- General Purpose
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-1/2
- Material:
- Cotton
- Size:
- #20
- Width:
- 6