24 in. Cotton Cut-End Mop
24 in. Cotton Cut-End Mop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No trash, seeds, etc. that are common in imported mops
- Compact packaging creates less waste; unlike brick pack does not damage fibers
- 100% virgin USA cotton yarn performs better
- Private label available on packaging and tags
Documents
Specifications
- Application:
- General Purpose
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Cotton
- Size:
- #24
- Width:
- 6 in