24 in. Cotton Mop in Natural
24 in. Cotton Mop in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Natural cotton cut-end yarn has an extra center row for greater performance
- Pretreated mop saves labor and time
- High strength woven tybar backing provides long wear
- Open construction allows user to easily insert into standard 5 in. frame
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24
- Material:
- Cotton
- Size:
- 24 in