32 in. Cotton Cut-End Mop
32 in. Cotton Cut-End Mop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 100% virgin USA cotton yarn performs better
- No trash, seeds, etc. that are common in imported mops
- Compact packaging creates less waste; unlike brick pack does not damage fibers
- Private label available on packaging and tags
Documents
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 32
- Material:
- Cotton