This product requires certification to purchase.

8 in. Counter Duster in Grey

Nexstep Commercial Products

8 in. Counter Duster in Grey

  • Fast #
  • Part #N96421
  • Item #9606741
  • Manufacturer Part #96421
4 out of 5 Customer Rating
Brand image
Nexstep Commercial Products

8 in. Counter Duster in Grey

  • Fast #
  • Part #N96421
  • Item #9606741
  • Manufacturer Part #96421
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Counter Duster