Fiber and Synthetic Fiber Mop in White and Blue
Fiber and Synthetic Fiber Mop in White and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blue/white “candy cane” stripe designed specifically for floor finish application
- 4-ply rayon/synthetic blend allows even release of floor finish
- Withstands numerous launderings with no fraying, raveling, or tangled ends
- 1-1/4 in. narrow headband provides added strength and durability
- Tailband allows mop to spread evenly on the floor to cover more surface area and reduce labor
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Fiber, Synthetic Fiber
- Material Type:
- Rayon