30 in. Plastic Lobby Angle Flagged Broom in Black
MaxiClean® 30 in. Plastic Lobby Angle Flagged Broom in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flagged PET bristles sweep the finest particles
- Black cap; beige flagged bristles are washable and sanitary
- Easy assembly required for head and handle
- 30 in. black metal handle with swivel hang cap
- 8-1/2 in. sweeping surface
Specifications
- Application:
- Sweeping
- Collection:
- MaxiClean®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Metal
- Length:
- 30
- Material:
- Plastic
- Material Type:
- PET