24 in. Rayon Cut-End Mop
MaxiRayon™ 24 in. Rayon Cut-End Mop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- MaxiRayon™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24
- Material:
- Fiber
- Material Type:
- Rayon