This product requires certification to purchase.

1/2 in. Brass FNPT x Union Female 600# Ball Valve

Nexus Valve

UltraX™ Model UX 1/2 in. Brass FNPT x Union Female 600# Ball Valve

  • Fast #
  • Part #NUX050F050FGGG
  • Item #9735291
  • Manufacturer Part #UX-050-F-050F-GGG
3.3 out of 5 Customer Rating
Brand image
Nexus Valve

UltraX™ Model UX 1/2 in. Brass FNPT x Union Female 600# Ball Valve

  • Fast #
  • Part #NUX050F050FGGG
  • Item #9735291
  • Manufacturer Part #UX-050-F-050F-GGG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 600 WOG, 325°F
  • Fixed end available in FNPT, SWT, NexPress™, and NexLok™
  • Interchangeable union end
  • Blowout-proof shaft
  • Double shaft seals
  • Requires Certification

Specifications

Collection:
UltraX™ Model UX
End Connection 1:
FPT
End Connection 2:
Union FPT
End Connections:
FPT x Union FPT
Length:
2-9/10 in
Material:
Brass
Material Type:
DZR
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
Up to 325 Deg F
Valve Body Material:
DZR Brass
Valve Body Style:
Threaded
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.6 lb