1 in. Brass FNPT x Union Female 600# Ball Valve
UltraX™ Model UX 1 in. Brass FNPT x Union Female 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 600 WOG, 325°F
- Fixed end available in FNPT, SWT, NexPress™, and NexLok™
- Interchangeable union end
- Blowout-proof shaft
- Double shaft seals
Specifications
- Collection:
- UltraX™ Model UX
- End Connection 1:
- FPT
- End Connection 2:
- Union FPT
- End Connections:
- FPT x Union FPT
- Length:
- 3-3/10
- Material:
- Brass
- Material Type:
- DZR
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- Up to 325 Deg F
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- Threaded
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5