20 x 14 in. Burnishing Pad in White (Case of 10)
4100N 20 x 14 in. Burnishing Pad in White (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Conventional speed (175 600 RPMs)
- For use on most finished wood floors
- Buff very soft finishes
- The polishing pad is washable and reusable
- For use with low-speed floor machines on many types of floors including wood
- Reduces the number of stripping and recoating events
Specifications
- Application:
- Finishing, Polishing
- Collection:
- 4100N
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 20
- Package Quantity:
- Case of 10
- Width:
- 14