This product requires certification to purchase.

1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

Niagara

Barron 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #N44032201LCH
  • Item #9953755
  • Manufacturer Part #44.0322.01LCH
5 out of 5 Customer Rating
Brand image
Niagara

Barron 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #N44032201LCH
  • Item #9953755
  • Manufacturer Part #44.0322.01LCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flushes powerfully with pressure assist technology - 1000g MaP score
  • Chrome left handle
  • Upgraded brass bolt set
  • Industry-leading 15 year warranty
  • WaterSense certified
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial, Residential
CSA Certified:
CSA B45.1
Collection:
Barron
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
Handle Material:
Chrome
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Pieces:
1 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
732291443227
WaterSense Labeled:
Yes