Dual Threaded Aerator in Brushed Nickel (Pack of 6)
Dual Thread™ Dual Threaded Aerator in Brushed Nickel (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 84 Pallet: 11760-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dual-threaded
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
- Bubble spray
- WaterSense labeled
- Use only 0.5, 1.0 or 1.5 gpm
- Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
- Generate a splash-free bubble spray
- Install in a few minutes
-
Green
Specifications
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dual Thread™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 47/50
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- Length:
- 47/50
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Stream Type:
- Spray
- Thread Size:
- 27
- UPC:
- 810136026221
- WaterSense Labeled:
- Yes