Dual Threaded Aerator in Chrome (Pack of 6)
Dual Thread™ Dual Threaded Aerator in Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 84 Pallet: 11760-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dual-threaded
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
- Needle spray
- 10 year warranty
- Pressure compensating technology guarantees a consistent flow rate across a wide range of pressure
- Needle Spray
- Tube of 6
-
Green
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dual Thread™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 47/50
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Length:
- 47/50
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Stream Type:
- Spray
- Thread Size:
- 27
- UPC:
- 810136022506
- WaterSense Labeled:
- Yes