Dual Threaded Aerator in Chrome (Pack of 6)
Dual Thread™ Dual Threaded Aerator in Chrome (Pack of 6)
Frequently Purchased Together
Product Details
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
- Dual-threaded
- Generate a splash-free bubble spray
- Use only 0.5, 1.0 or 1.5 gpm
- Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
- WaterSense labeled
- Bubble spray
- Install in a few minutes
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dual Thread™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 47/50 in
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Fitting Size 1:
- 15/16 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 15/16 in x 55/64 in
- Flow Rate:
- 1 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 47/50 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Spray Type:
- Bubble
- Stream Type:
- Spray
- Thread Size:
- 27 mm
- Trim Only:
- No
- WaterSense Labeled:
- Yes