Dual Threaded Aerator in Chrome (Pack of 6)
Dual Threaded Aerator in Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 84 Pallet: 11760-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-threaded
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
- Needle spray
- 10 year warranty
- Use only 0.5, 1.0 or 1.5 gpm
- Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
- Deliver a pressure-compensated, circular “needle” spray with many small streams
- Install in a just a few minutes
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 47/50 in
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- Length:
- 47/50 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Stream Type:
- Spray
- Thread Size:
- 27 mm
- UPC:
- 810136025026
- WaterSense Labeled:
- Yes