Dual Threaded Aerator in Chrome with White
Dual Threaded Aerator in Chrome with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-threaded
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Housing constructed of durable ABS plastic with high-polish chrome finish, does not contain any unplated brass parts
- Pause-action valve
- 10 year warranty
- Uses only 1.5 or 2.0 gpm, saving valuable hot water
- Provides safer drinking water than other aerators since chrome completely covers the brass
- Offers durability with sturdy plastic construction and a chrome-plated brass connector
- Makes cleaning easy, thanks to soft rubber nozzles
- Installs in a snap
-
Green
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, White
- Diameter:
- 1-3/8
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 2-9/50
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Spray
- Thread Size:
- 27
- UPC:
- 810136022858
- WaterSense Labeled:
- Yes