Single Function Massage Showerhead in White
Earth™ Single Function Massage Showerhead in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented pressure-compensating technology guarantees a feeling of great force while using less water
- Highly efficient 2.0 gallon per minute flow rate does not sacrifice performance
- Reduced water usage also reduces the cost for heating water
- Corrosion-resistant high-impact ABS thermoplastic body, maintenance-free
- Meets or exceeds ANSI specifications
- WaterSense® labeled
- Pause Valve to interrupt water flow
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Earth™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/8
- Diameter:
- 2-69/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 4-13/100
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Single
- Spray Type:
- Massage
- UL Listed:
- No
- UPC:
- 732291292030
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16