This product requires certification to purchase.

Multi Function Classic and Massage Showerhead in Chrome

Niagara

Earth® Luxe Multi Function Classic and Massage Showerhead in Chrome

  • Fast #
  • Part #AN3917CH
  • Item #7942481
  • Manufacturer Part #N3917CH
5 out of 5 Customer Rating
Brand image
Niagara

Earth® Luxe Multi Function Classic and Massage Showerhead in Chrome

  • Fast #
  • Part #AN3917CH
  • Item #7942481
  • Manufacturer Part #N3917CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.75 gpm - this shower head provides a single flow rate that produces 1.75 gal of water per minute; this flow rate allows for high water savings which still giving sufficient pressure for a great shower
  • Variable flow type - our Earth Luxe showerhead features 3-spray functions that work for any situation; simply twist the energy-saving showerhead to match the desired task, including needle, massage, and combination
  • Sleek, modern finish - the low flow shower head has a sleek, chrome finish that looks great in any shower; the maintenance-free design is both sophisticated and simple, featuring a corrosion-resistant high-impact ABS thermoplastic body with brass ball joint
  • Consistent flow - unlike other shower heads, the Niagara Conservation's patented flow compensator gives smooth flow regardless of available water pressure; this provides a consistent shower even when water pressure is inconsistent
  • WaterSense® certified - the Earth Luxe non-handheld showerhead produces a luxurious shower with an even, vacillating spray that requires less water usage; this saver shower sprayer meets or exceeds ANSI specifications and will save you 30% more than other low flow showerheads
  • Patented Equiforce pressure compensating technology provides consistent output regardless of water pressure
  • Three spray settings: 9-jet spray, shower and combo
  • Even, vacillating motion with a large spray diameter
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Earth® Luxe
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-7/20
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-23/50
IAPMO Listed:
No
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Classic/Massage
UL Listed:
No
UPC:
810136027037
WaterSense Labeled:
Yes