This product requires certification to purchase.

Multi Function Full, Jet and Wide Showerhead in White

Niagara

Earth™ Multi Function Full, Jet and Wide Showerhead in White

  • Fast #
  • Part #AN2925N
  • Item #4849772
  • Manufacturer Part #N2925N
5 out of 5 Customer Rating
Brand image
Niagara

Earth™ Multi Function Full, Jet and Wide Showerhead in White

  • Fast #
  • Part #AN2925N
  • Item #4849772
  • Manufacturer Part #N2925N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented pressure-compensating technology guarantees a feeling of great force while using less water
  • Corrosion-resistant high-impact ABS thermoplastic body, maintenance-free
  • Meets of exceeds ANSI specifications
  • Three spray settings: 9-jet spray, shower and combo
  • Pressure compensated technology guarantees a consistent flow rate across a wide range of pressure
  • Even, vacillating motion with a large spray diameter
  • 2.5 gpm - this shower head provides a single flow rate that produces 2.5 gal of water per minute; this flow rate allows for high water savings which still giving sufficient pressure for a great shower
  • 10 year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Earth™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-7/10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Jet, Wide
UL Listed:
No
WaterSense Labeled:
No
Width:
2-11/16 in