This product requires certification to purchase.

Multi Function Massage and Pause Showerhead in White

Niagara

Earth™ Multi Function Massage and Pause Showerhead in White

  • Fast #
  • Part #AN2915V
  • Item #7741267
  • Manufacturer Part #N2915-V
4.1 out of 5 Customer Rating
Brand image
Niagara

Earth™ Multi Function Massage and Pause Showerhead in White

  • Fast #
  • Part #AN2915V
  • Item #7741267
  • Manufacturer Part #N2915-V
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented pressure compensator flow control
  • Highly efficient 1.5 gpm
  • Metal coupler nut
  • 3 adjustable spray settings: Needle, massage, combination
  • Non-aerating spray means less temperature loss for maximum energy savings
  • 10 year warranty
  • WaterSense® labeled
  • Pause Valve to interrupt water flow
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Earth™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/8
Diameter:
3
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Multi
Spray Type:
Massage, Pause
UL Listed:
No
UPC:
732291291538
WaterSense Labeled:
Yes
Width:
2-11/16