This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Niagara

Earth™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AN2915BN
  • Item #7165010
  • Manufacturer Part #N2915BN
5 out of 5 Customer Rating
Brand image
Niagara

Earth™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AN2915BN
  • Item #7165010
  • Manufacturer Part #N2915BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented pressure compensator flow control
  • 1.5 gpm flow rate
  • Metal coupler nut
  • Non-aerating spray means less temperature loss for maximum energy savings
  • 10 year warranty
  • 3-adjustable spray settings
  • WaterSense® labeled
  • Brushed Nickel finish
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
2-7/10 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Collection
Earth™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Full, Jet, Massage
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
810136022537