Multi Jet Showerhead in Chrome
Earth™ Multi Jet Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra-long 72 in. hose
- Patented pressure compensator flow control
- 2.0 GPM Flow rate
- Metal coupler nut
- Non-aerating spray means less temperature loss for maximum energy savings
- 10-year warranty
- 3 Adjustable spray settings
- WaterSense labeled
-
Green
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Earth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/10
- Faucet Material:
- Plastic
- NSF Certified:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Jet
- UPC:
- 732291001298
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16