This product requires certification to purchase.

1.6 gpf Toilet Tank in White with 10 in. or 12 in. Rough-In

Niagara

Flapperless™ 1.6 gpf Toilet Tank in White with 10 in. or 12 in. Rough-In

  • Fast #
  • Part #NN2216TWH
  • Item #1580492
  • Manufacturer Part #N2216TWH
5 out of 5 Customer Rating
Brand image
Niagara

Flapperless™ 1.6 gpf Toilet Tank in White with 10 in. or 12 in. Rough-In

  • Fast #
  • Part #NN2216TWH
  • Item #1580492
  • Manufacturer Part #N2216TWH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liter per flush tip-bucket technology
  • Reliable Fluidmaster® Fill Valve
  • Sweat-Free, Flapperless Tank
  • 10 Year Manufacturers Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Flapperless™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
Length:
9-3/4 in
Material:
Vitreous China
Number of Pieces:
1 Piece
Toilet Rough-In:
10 in or 12 in
Toilet Type:
Tank
WaterSense Labeled:
No
Width:
20-1/2 in