Elongated Toilet Bowl in White
Flapperless™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful one-time flushing
- Less moveable parts to leak and break
- No maintenance
- Top-rated easy flush action
- Ten years warranty on component parts
- Lifetime warranty on porcelain
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Flapperless™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-3/4
- Toilet Bowl Width:
- 17-1/4
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No