Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
HealthGuard® Series Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.5 gpm flow rate is highly efficient without sacrificing performance
- 5-function showerhead provides a satisfying assortment of sprays to choose from
- Chrome finish gives a classic, traditional look and the corrosion-resistant high-impact ABS thermoplastic body offers long-lasting durability
- HealthGuard showerhead is easy to clean, it features a removable faceplate for interior cleaning giving you the cleanest shower experience available, in addition, the head has rubber nozzles that can easily be rubbed clean
- Patented pressure compensating technology guarantees a powerful, consistent flow rate regardless of available water pressure
- Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
- CUPC, NSF-61, NSF-372, CALGreen and AB1953 certified by IAPMO, ADA compliant
- HealthGuard showerhead is WaterSense® certified
- 10 year warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- HealthGuard® Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/10 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Jet, Massage, Wide
- UL Listed:
- No
- UPC:
- 810136025590
- WaterSense Labeled:
- Yes