10.8 kW Indoor Electric Tankless Water Heater
Titan® SCR2 10.8 kW Indoor Electric Tankless Water Heater
Product Details
Product Details
- Energy efficiency
- Unlimited supply of hot water
- Space saver
- Occupies zero floor space
- Compact and lightweight
- New digital microprocessor controller
Documents
Specifications
- AFUE:
- 99.5
- AMP:
- 49
- ANSI:
- ANSI 372
- Application:
- Residential
- Collection:
- Titan® SCR2
- Depth:
- 2-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Height:
- 10
- Indoor Outdoor:
- Indoor
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- UL 499
- Volts:
- 220V
- Water Connection Size:
- 1/2
- Watts:
- 10.8
- Weight:
- 8
- Width:
- 7