6.4 kW Indoor Electric Tankless Water Heater
Titan® SCR2 6.4 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy efficiency
- Unlimited supply of hot water
- Space Saver
- Occupies zero floor space
- Compact and lightweight
- New digital microprocessor controller
Documents
Specifications
- AMP:
- 29
- ANSI:
- ANSI Z10.03
- Application:
- Residential
- Collection:
- Titan® SCR2
- Depth:
- 3 in
- ETL Listed:
- Yes
- Flow Rate:
- 2 gpm
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- Yes
- Volts:
- 220V
- Water Connection Size:
- 1/2 in
- Watts:
- 6.4 kW
- Weight:
- 5 lb
- Width:
- 5 in