Elongated Toilet Bowl in White
Liberty Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flushes Powerfully Using 1.28 GPF
- Extra-Large Footprint Easily Covers Old Floor
- Exceeds Industry Line Carry Standards
- Industry-Leading 15 Year Warranty
- Water Sense Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Liberty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- IAPMO Listed:
- Yes
- Toilet Bowl Height:
- 15-4/5 in
- Toilet Bowl Length:
- 28-1/10 in
- Toilet Bowl Width:
- 15-9/10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Type:
- N11020101
- UPC:
- 732291112017
- WaterSense Labeled:
- Yes